Knurl forming tool right-hand, Shank size: 10mm

Article no.: 290000 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Availability

  • for knurl profile: RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for knurl profile RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°
Shank width 10 mm
Shank height 10 mm
for knurl ⌀ d1 10 mm; 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 3 mm - 50 mm
Type of product Self-centering knurling tool

Identification & Classification

Article number 290000 10
EAN / GTIN 4030741659638
Manufacturer number 31002706
Manufacturer Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Top face of the shank = tip height
Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Click-Pin: For quick and easy changing of the knurl.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart