{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX20 | |
Thread | M5 | |
Length L | 16 mm | |
Tightening torque | 4.5 Nm | |
Type of product | Screw |
Article number | 279815 8 | |
EAN / GTIN | 4062406249328 | |
Manufacturer number | 279815 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Clamping screw, Type: 8
on request
In stock
220 pieces in stock
US $ 3.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
99 pieces in stock
US $ 10.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 7.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
US $ 11.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | TX20 | T25 | 3 AF | 5AF | T15 |
Tightening torque | 4.5 Nm | 7.5 Nm | 3 Nm | 5 Nm | 2 Nm |
Thread | M5 | M10 | M8×1 | M6 | M4 |
Length L | 16 mm | 22 mm | 17 mm | 30 mm | 6.5 mm |
Type of product | Screw | Screw | Screw | Screw | Screw |