{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 340 mm | |
maximum 1st groove ⌀ D2 | 999 mm | |
Application type | left-hand | |
Through-coolant | no | |
Groove width w | 3; 4 mm | |
maximum cutting depth tmax | 14 mm | |
Shank width b | 25×25 mm | |
Screw | 279816 4 | |
Type of product | Cartridges |
Article number | 278046 340/999 | |
EAN / GTIN | 4062406602222 | |
Manufacturer number | 278046 340/999 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Mono grooving toolholder for face grooving 340/999 mm
on request
In stock
19 pieces in stock
US $ 182.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 410.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 322.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 174.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 269.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 263.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no | ||
maximum cutting depth tmax | 14 | 40 | 25 | 14 | 14 | 14 |
minimum 1st groove ⌀ D1 | 340 | 340 | 340 | 340 | ||
Shank width b | 25×25 | 20×20 | 25×25 | 20×20 | ||
Groove width w | 3; 4 | 5 ;6 | 5 ;6 | 3; 4 | 3; 4 | 3; 4 |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |