Mono grooving toolholder for face grooving, right-hand, ⌀ range Groove D1 / D2: 160/250mm

Article no.: 278045 160/250
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 160 mm
maximum 1st groove ⌀ D2 250 mm
Application type right-hand
Through-coolant no
Groove width w 3; 4 mm
maximum cutting depth tmax 14 mm
Shank width b 25×25 mm
Screw 279816 4
Type of product Cartridges

Identification numbers & Classifications

Article number 278045 160/250
EAN / GTIN 4062406602123
Manufacturer number 278045 160/250

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm).
For grooving inserts No. 278029278036.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart