{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 65 mm | |
maximum 1st groove ⌀ D2 | 100 mm | |
Application type | left-hand | |
Through-coolant | no | |
Groove width w | 3; 4 mm | |
maximum cutting depth tmax | 14 mm | |
Shank width b | 20×20 mm | |
Screw | 279816 4 | |
Type of product | Cartridges |
Article number | 278044 65/100 | |
EAN / GTIN | 4062406602017 | |
Manufacturer number | 278044 65/100 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mono grooving toolholder for face grooving, left-hand, ⌀ range Groove D1 / D2: 65/100mm
on request
In stock
20 pieces in stock
US $ 174.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 386.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 322.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 168.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 182.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | ||
maximum cutting depth tmax | 14 mm | 35 mm | 25 mm | 14 mm | 14 mm |
maximum 1st groove ⌀ D2 | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
minimum 1st groove ⌀ D1 | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm |
Groove width w | 3; 4 mm | 5 mm; 6 mm | 5 mm; 6 mm | 3; 4 mm | 3; 4 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |