{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 240 mm | |
maximum 1st groove ⌀ D2 | 350 mm | |
Application type | left-hand | |
Through-coolant | no | |
Groove width w | 3; 4 mm | |
maximum cutting depth tmax | 14 mm | |
Shank width b | 20×20 mm | |
Screw | 279816 4 | |
Type of product | Cartridges |
Article number | 278044 240/350 | |
EAN / GTIN | 4062406602055 | |
Manufacturer number | 278044 240/350 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Mono grooving toolholder for face grooving, left-hand, ⌀ range Groove D1 / D2: 240/350mm
on request
In stock
Available in 3-4 working days
23 pieces in stock
23 pieces available in 3-4 working days
US $ 174.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 410.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 322.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
21 pieces in stock
21 pieces available in 3-4 working days
US $ 182.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
24 pieces in stock
24 pieces available in 3-4 working days
US $ 263.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
21 pieces in stock
21 pieces available in 3-4 working days
US $ 269.00
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum cutting depth tmax | 14 mm | 40 mm | 25 mm | 14 mm | 14 mm | 14 mm |
Groove width w | 3; 4 mm | 5 mm; 6 mm | 5 mm; 6 mm | 3; 4 mm | 3; 4 mm | 3; 4 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |