Mono grooving toolholder for face grooving 50/75 mm

Article no.: 278041 50/75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 50 mm
maximum 1st groove ⌀ D2 75 mm
Application type right-hand
Through-coolant no
Groove width w 3; 4 mm
maximum cutting depth tmax 14 mm
Shank width b 16×16 mm
Screw 279816 3
Type of product Cartridges

Identification numbers & Classifications

Article number 278041 50/75
EAN / GTIN 4062406601867
Manufacturer number 278041 50/75

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm).
For grooving inserts No. 278029278036.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Compare with similar products

This article


Recommendations


Mono grooving toolholder for face grooving 50/75 mm

Mono grooving toolholder for face grooving 50/75 mm

on request
In stock
27 pieces in stock
US $ 168.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 373.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 322.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 174.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 182.86
plus VAT at the current rate Prices plus delivery costs
maximum cutting depth tmax 14 30 25 14 14
maximum 1st groove ⌀ D2 75 75 75 75 75
minimum 1st groove ⌀ D1 50 50 50 50 50
Screw 279816 3 279816 4 279816 4
Groove width w 3; 4 5 ;6 5 ;6 3; 4 3; 4
Application type right-hand right-hand right-hand right-hand right-hand
Type of product Cartridges Cartridges Cartridges Cartridges Cartridges

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart