Parting-off tool 32 mm

Article no.: 278005 32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Blade height h5 (mm) Unit price incl. VAT
  • Through-coolant: no
  • axial grooving possible: false

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade height h5 32 mm
    Application type neutral
    Through-coolant no
    for maximum workpiece ⌀ 65 mm
    Width b2 2.6 mm
    Height h1 25 mm
    Overall length L 150 mm
    axial grooving possible no
    Type of product Parting-off tool

    Identification numbers & Classifications

    Article number 278005 32
    EAN / GTIN 4062406380779
    Manufacturer number 278005 32

    Description

    Version:

    All sizes with just one insert seat for two groove widths (3 mm and 4 mm). For grooving inserts No. 278029278036.

    Suitable for:

    Parting-off tool for parting-off inserts No. 278029278036.

    Attention:

    Parting-off insert can be clamped only in combination with base holders No. 278008 and 278009. The parting-off insert is easily replaced only by releasing the front screw on the clamping strip of the base holder.

    Note:

    From 14 mm groove depth onwards the second cutter comes into contact with the workpiece. This can lead to scoring.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart