Vario plus Eco blade carrier, concave for face grooving 41/53 mm

Article no.: 274515 41/53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

⌀ range for groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Vario plus Eco
    minimum 1st groove ⌀ D1 41 mm
    maximum 1st groove ⌀ D2 53 mm
    Application type left-hand
    Through-coolant yes
    Groove width w 2 mm
    maximum cutting depth tmax 16 mm
    suitable indexable insert No. 273656 – 273749
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 274515 41/53
    EAN / GTIN 4067263950530
    Manufacturer number 274515 41/53

    Description

    Version:

    Optimised system stability thanks to multiple screw clamping and form fit.

    Suitable for:

    Toolholder No. 274500274503, 274530, 274531.

    Attention:

    Without clamping screws (these are supplied with the toolholders).

    Note:

    D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

    Downloads & documents

    Suitable products

    Inserts

    From the same series "Vario plus Eco" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart