{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | left-hand | |
Through-coolant | no | |
axial grooving possible | no | |
tmax | 70 mm | |
suitable indexable insert | RC.X 1204 | |
Pack of insert screws | 269028 2 | |
Shim | 269005 10 | |
Shim screw | 269013 2 | |
Type of product | Grooving tool |
Article number | 274139 12 | |
EAN / GTIN | 4067263118572 | |
Manufacturer number | 274139 12 |