{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 234 mm | |
maximum 1st groove ⌀ D2 | 350 mm | |
Application type | right-hand | |
System key | yes | |
Groove width w | 8 mm | |
maximum cutting depth tmax | 70 mm | |
Type of product | Cartridges |
Article number | 274070 234/350 | |
EAN / GTIN | 4062406094089 | |
Manufacturer number | 274070 234/350 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |