Carbide inserts for axial grooving right-hand 14/20 mm

Article no.: 274061 14/20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
29 pieces in stock

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Shank ⌀ Ds 8 mm
Groove width w 3 mm
Tip centre offset L3 2.5 mm
Overall length L 64 mm
maximum cutting depth tmax 27 mm
Feed f 0.01 mm - 0.03 mm
Coating TiAlN-PVD
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 274061 14/20
EAN / GTIN 4067263558712
Manufacturer number 274061 14/20

Application Table

Alu plastics
N
50
Aluminium (short chipping)
N
90
Alu > 10% Si
N
70
Steel < 500 N/mm²
P
55
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
50
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
45
INOX > 900 N/mm²
M
45
Ti > 850 N/mm²
S
25
GG(G)
K
55
CuZn
N
50
continuous
 
wet maximum
 

Description

Version:

With through-coolant and additional flank face cooling.

Attention:

Order size = minimum groove ⌀.
Larger groove diameters can be achieved without modification.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.
L version with greater grooving depth tmax.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart