Medium-Plus blade carrier for face grooving, left-hand, ⌀ range Groove D1 / D2: 340/999mm

Article no.: 274052 340/999
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 340 mm
maximum 1st groove ⌀ D2 999 mm
Application type left-hand
System key yes
Groove width w 5 mm; 6 mm
maximum cutting depth tmax 25 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274052 340/999
EAN / GTIN 4062406095314
Manufacturer number 274052 340/999

Description

Version:

For grooving inserts No. 275021275048. D2 = 999 in the size designation corresponds to theoretically infinite.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Compare with similar products

This article


Recommendations


Medium-Plus blade carrier for face grooving, left-hand, ⌀ range Groove D<sub>1</sub> / D<sub>2</sub>: 340/999mm

Medium-Plus blade carrier for face grooving, left-hand, ⌀ range Groove D1 / D2: 340/999mm

on request
In stock
27 pieces in stock
US $ 322.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 410.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 174.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 182.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 269.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 263.71
plus VAT at the current rate Prices plus delivery costs
maximum cutting depth tmax 25 mm 40 mm 14 mm 14 mm 14 mm 14 mm
Groove width w 5 mm; 6 mm 5 mm; 6 mm 3; 4 mm 3; 4 mm 3; 4 mm 3; 4 mm
Application type left-hand left-hand left-hand left-hand left-hand left-hand
Type of product Cartridges Cartridges Cartridges Cartridges Cartridges Cartridges

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart