{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 340 mm | |
maximum 1st groove ⌀ D2 | 999 mm | |
Application type | right-hand | |
System key | yes | |
Groove width w | 5 mm; 6 mm | |
maximum cutting depth tmax | 25 mm | |
Type of product | Cartridges |
Article number | 274050 340/999 | |
EAN / GTIN | 4062406094843 | |
Manufacturer number | 274050 340/999 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Medium-Plus blade carrier for face grooving, right-hand, ⌀ range Groove D1 / D2: 340/999mm
on request
In stock
2 pieces in stock
US $ 322.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 410.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 174.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 182.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 263.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 269.00
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum cutting depth tmax | 25 mm | 40 mm | 14 mm | 14 mm | 14 mm | 14 mm |
Groove width w | 5 mm; 6 mm | 5 mm; 6 mm | 3; 4 mm | 3; 4 mm | 3; 4 mm | 3; 4 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |