Medium-Plus blade carrier for face grooving 244/350 mm

Article no.: 274030 244/350
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock
  • System key: yes

Product details

Technical Data

minimum 1st groove ⌀ D1 244 mm
maximum 1st groove ⌀ D2 350 mm
Application type right-hand
System key yes
Groove width w 3 mm
maximum cutting depth tmax 30 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274030 244/350
EAN / GTIN 4062406093839
Manufacturer number 274030 244/350

Description

Version:

For grooving inserts No. 275021275048. D2 = 999 in the size designation corresponds to theoretically infinite.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart