Heavy-Duty-Plus toolholder, Shank height h: 25mm

Article no.: 274006 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank height h 25 mm
Shoulder length b 25 mm
Shank width b3 37 mm
Overall length Ltot 220 mm
Assembly bolt 279815 20
Dowel pins with plane surfaces 279934 2
Dowel pin 279936 2
Cutting direction left-hand and right-hand
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 274006 25
EAN / GTIN 4062406204884
Manufacturer number 274006 25

Description

Application:

For blade carriers No. 274079274090; 274124274134.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart