Heavy-Duty toolholder, Shank height h: 32mm

Article no.: 274004 32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank height h 32 mm
Shoulder length b 28 mm
Shank width b3 40 mm
Overall length Ltot 140 mm
Assembly bolt 279815 20
Dowel pins with plane surfaces 279934 2
Dowel pin 279936 2
Cutting direction left-hand and right-hand
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 274004 32
EAN / GTIN 4062406095413
Manufacturer number 274004 32

Description

Application:

For blade carriers No. 274060274076; 274118274120; 274138274139.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart