Base holder with removable clamping strip 32 mm

Article no.: 273998 32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length Ltot 120 mm
For blade height h5 60 mm
Clamping strip 279928 3
Clamping screw 279815 18
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 273998 32
EAN / GTIN 4062406112790
Manufacturer number 273998 32

Description

Version:

Higher clamping forces dues to larger clamping screws in the clamping strip.

Application:

Allows grooving tools of different makes to be used.
Can be used even on toolholders with concealed clamping elements.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart