{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length Ltot | 100 mm | |
For blade height h5 | 32 mm | |
Clamping strip | 279928 2 | |
Clamping screw | 279815 17 | |
Type of product | Toolholder for parting-off tools |
Article number | 273994 25 | |
EAN / GTIN | 4062406112721 | |
Manufacturer number | 273994 25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Toolholder with removable clamping strip, Shank height h: 25mm
on request
Subsequent delivery
0 pieces in stock
US $ 312.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
US $ 174.25
plus VAT at the current rate
Prices plus delivery costs
|
|
For blade height h5 | 32 mm | 32 mm |
Shoulder length b | 20 mm | |
Overall length Ltot | 100 mm | 100 mm |
h2 | 8 mm | |
h4 | 25 mm | |
Clamping screw | 279815 17 | 279816 8 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools |