Parting-off toolholder with removable shank, Shank height h: 20mm

Article no.: 273986 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

h4 20 mm
h2 11 mm
h3 49 mm
Shoulder length b 20 mm
Shank width b3 43 mm
Overall length Ltot 110 mm
For blade height h5 26 mm
Clamping claw 279840 2
Clamping screw 279815 14
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 273986 20
EAN / GTIN 4062406112868
Manufacturer number 273986 20

Description

Version:

Long version for high stability.

Application:

Allows grooving tools of different makes to be used.
Can be used even on toolholders with concealed clamping elements.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart