{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB9635 | |
Slots to standard | DIN 471; DIN 472 | |
Slot width m (H13) | 3 mm | |
Blade width w | 3 mm | |
tmax | 2.5 mm | |
Corner radius R | 0.2 mm | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Insert assignment | right-hand | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Cutting speed vc main application | 110 mm/min - 170 mm/min | |
Cutting speed vc secondary application | 90 mm/min - 140 mm/min | |
Type of product | Indexable insert for grooving |
Article number | 273902 3,0 | |
EAN / GTIN | 4045197768322 | |
Manufacturer number | 273902 3,0 |