Eco blade carrier, convex for face grooving 26/39 mm

Article no.: 273887 26/39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
minimum 1st groove ⌀ D1 26 mm
maximum 1st groove ⌀ D2 39 mm
Application type left-hand
Through-coolant yes
Groove width w 3 mm
maximum cutting depth tmax 13 mm
Clamping screw 279815 9
Type of product Cartridges

Identification numbers & Classifications

Article number 273887 26/39
EAN / GTIN 4045197516541
Manufacturer number 273887 26/39

Description

Application:

In conjunction with GARANT eco-toolholder No. 273840273851.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart