{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 4 mm | |
Application type | left-hand | |
Through-coolant | yes | |
maximum cutting depth tmax | 28 mm | |
L3 | 28.5 mm | |
Type of product | Cartridges |
Article number | 273875 4 | |
EAN / GTIN | 4045197702951 | |
Manufacturer number | 273875 4 |