{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank height h | 25 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Functional width L4 | 30 mm | |
L1 | 95.5 mm | |
L2 | 24.5 mm | |
Screw | 279815 9 (TX25; 6.0 Nm) | |
Type of product | Clamping toolholder |
Article number | 273871 25 | |
EAN / GTIN | 4045197702272 | |
Manufacturer number | 273871 25 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |