Eco grooving toolholder, right-hand, Shank width / groove width w: 25/3Lmm

Article no.: 273835 25/3L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Groove width w 3 mm
Application type right-hand
Through-coolant yes
maximum ⌀ 75 mm
Grooving depth tmax 37.5 mm
Functional width L4 26.5 mm
Head length L1 54 mm
Shank width b 25 mm
Overall length L 125.5 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273835 25/3L
EAN / GTIN 4045197612175
Manufacturer number 273835 25/3L

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.
12.5×w (groove depth up to 37.5 mm)

Note:

Maximum ⌀ = limited workpiece ⌀ due to the tool type.
From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring.
If necessary, use single-cutter grooving inserts No. 273656273670.
Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 319006319136.

Downloads & documents

Compare with similar products

This article


Recommendations


Eco grooving toolholder, right-hand, Shank width / groove width w: 25/3Lmm

Eco grooving toolholder, right-hand, Shank width / groove width w: 25/3Lmm

on request
In stock
27 pieces in stock
US $ 363.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 244.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 253.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 332.74
plus VAT at the current rate Prices plus delivery costs
axial grooving possible no no no no
Through-coolant yes yes yes yes
Groove width w 3 mm 2 mm 3 mm 3 mm
Application type right-hand right-hand right-hand right-hand
Grooving depth tmax 37.5 mm 10 mm 25 mm 37.5 mm
Series Eco Eco Eco Eco
Type of product Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart