{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 3 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Grooving depth tmax | 15 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 31.5 mm | |
Shank width b | 16 mm | |
Overall length L | 78.5 mm | |
Screw | 279815 5 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273830 16/3 | |
EAN / GTIN | 4045197515957 | |
Manufacturer number | 273830 16/3 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Eco grooving toolholder, right-hand, Shank width / groove width w: 16/3mm
on request
In stock
8 pieces in stock
US $ 244.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
US $ 191.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 244.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 244.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 244.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 283.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 195.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 133.84
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | yes | yes | yes | no | no | no | no | yes | no |
Through-coolant | yes | no | no | no | yes | yes | yes | yes | no | no |
Head length L1 | 31.5 mm | 31 mm | 37 mm | 37 mm | 37.5 mm | 45.5 mm | 37 mm | 37 mm | 48 mm | 39 mm |
Groove width w | 3 mm | 3 mm | 4 mm | 3 mm | 4 mm | 4 mm | 3 mm | 3 mm | 4 mm | 3 mm; 4 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Grooving depth tmax | 15 mm | 15 mm | 20 mm | 21 mm | 20 mm | 28 mm | 21 mm | 21 mm | 30 mm | 21 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Clamp toolholder |