Toolholder straight − external 0° 20 mm

Article no.: 273800 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Shank width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank width b 20 mm
    Application type right-hand
    Head length L1 38 mm
    Overall length L 138 mm
    L2 22.5 mm
    Screw 279815 9 (TX25; 6 Nm)
    Type of product Clamping toolholder

    Identification numbers & Classifications

    Article number 273800 20
    EAN / GTIN 4045197499912
    Manufacturer number 273800 20

    Description

    Version:

    • Extremely still connection and precise clamping due to serrated contact face between the tool holder and clamp.
    • To ensure the optimum connection, the maximum tightening torque for the attachment screw is laser-etched on the shank.
    • Very high positioning accuracy, together with very high resistance to axial and radial cutting forces.

    Suitable for:

    Blade carriers No. 273812; 273815; 273817; 273820; 273822; 273824; 273826; 273828.

    Supplied with:

    Including assembly screws.

    Note:

    Tool holders must be ordered separately.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart