{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 20 mm | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | yes | |
tmax internal machining | 6 mm | |
Minimum pre-drill ⌀ Dmin | 25 mm | |
Centre offset L3 | 14.5 mm | |
Overhang L1 recessed holders | 30 mm | |
Overall length L | 200 mm | |
Screw | 279815 8 (TX20; 4.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273791 20/3 | |
EAN / GTIN | 4045197485373 | |
Manufacturer number | 273791 20/3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Boring bar for grooving, left-hand, Shank ⌀ DS / groove width w: 20/3mm
on request
In stock
27 pieces in stock
US $ 251.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 251.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 147.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
US $ 147.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
US $ 257.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
US $ 257.07
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes | no | no |
Overall length L | 200 mm | 200 mm | 200 mm | 200 mm | 88 mm | 88 mm |
Through-coolant | yes | yes | no | no | yes | yes |
Groove width w | 3 mm | 3 mm | 3; 4 mm | 3; 4 mm | 2,2; 3 mm | 2,2; 3 mm |
Minimum pre-drill ⌀ Dmin | 25 mm | 25 mm | 16.5 mm | 16.5 mm | 16 mm | 16 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |