{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | yes | |
tmax internal machining | 6 mm | |
Minimum pre-drill ⌀ Dmin | 23 mm | |
Centre offset L3 | 14.5 mm | |
Overhang L1 recessed holders | 30 mm | |
Overall length L | 180 mm | |
Screw | 279815 9 (TX25; 4.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273791 16/3 | |
EAN / GTIN | 4045197525048 | |
Manufacturer number | 273791 16/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |