{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 16 mm | |
Groove width w | 1,5 mm | |
Application type | left-hand | |
Through-coolant | yes | |
tmax internal machining | 4.5 mm | |
Minimum pre-drill ⌀ Dmin | 16 mm | |
Centre offset L3 | 7.5 mm | |
Overhang L1 recessed holders | 30 mm | |
Overall length L | 180 mm | |
Screw | 279815 12 (TX15; 3.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273791 16/1,5 | |
EAN / GTIN | 4045197721112 | |
Manufacturer number | 273791 16/1,5 |