{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 40 mm | |
Groove width w | 2 mm | |
Application type | right-hand | |
Through-coolant | yes | |
tmax internal machining | 11.5 mm | |
Minimum pre-drill ⌀ Dmin | 49 mm | |
Centre offset L3 | 27 mm | |
Overhang L1 recessed holders | 60 mm | |
Overall length L | 350 mm | |
Screw | 279815 8 (TX20; 4.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273790 40/2 | |
EAN / GTIN | 4045197679673 | |
Manufacturer number | 273790 40/2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |