{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | no | |
tmin | 0.7 mm | |
min. groove width y | 0.5 mm | |
Functional width L4 | 28 mm | |
Head length L1 | 33 mm | |
Overall length L | 150 mm | |
Screw | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273763 25/3 | |
EAN / GTIN | 4045197870803 | |
Manufacturer number | 273763 25/3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Grooving toolholder 45°, left-hand, Shank / groove width w: 25/3
on request
In stock
16 pieces in stock
US $ 195.95
plus VAT at the current rate
Prices plus delivery costs
|
|||||
axial grooving possible | no | yes | yes | yes | no |
Overall length L | 150 mm | 150 mm | 150 mm | 150 mm | 120 mm |
Through-coolant | no | no | no | no | no |
Head length L1 | 33 mm | 33 mm | 37 mm | 46 mm | 30 mm |
Groove width w | 3 mm | 3 mm | 4 mm | 3 mm | 3 mm; 4 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |