Grooving toolholder 45° 25/2

Article no.: 273763 25/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock

Select article variation and quantity

Shank / groove width w Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Groove width w 2 mm
Application type left-hand
Through-coolant no
tmin 0.5 mm
min. groove width y 0.35 mm
Functional width L4 28 mm
Head length L1 33 mm
Overall length L 150 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273763 25/2
EAN / GTIN 4062406243913
Manufacturer number 273763 25/2

Description

Application:

For free turning operations directly up to a shoulder, to create free undercuts for threading and grinding work.

Note:

  • ⌀Dmin = 30 mm (at w = 3).
  • ⌀Dmin = 35 mm (at w = 2).
  • Use only with a full radius groove turning insert No. 273735273739.
  • No standardised undercut according to DIN 509.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart