{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Groove width w | 3 mm | |
Application type | right-hand | |
Through-coolant | no | |
tmin | 0.7 mm | |
min. groove width y | 0.5 mm | |
Functional width L4 | 28 mm | |
Head length L1 | 33 mm | |
Overall length L | 150 mm | |
Screw | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273762 25/3 | |
EAN / GTIN | 4045197869272 | |
Manufacturer number | 273762 25/3 |