Grooving toolholder 45° 16/3

Article no.: 273762 16/3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

Shank / groove width w Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Groove width w 3 mm
Application type right-hand
Through-coolant no
tmin 0.7 mm
min. groove width y 0.5 mm
Functional width L4 19 mm
Head length L1 33 mm
Overall length L 100 mm
Screw 279815 5 (TX25; 6 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273762 16/3
EAN / GTIN 4045197869258
Manufacturer number 273762 16/3

Description

Application:

For free turning operations directly up to a shoulder, to create free undercuts for threading and grinding work.

Note:

  • ⌀Dmin = 30 mm (at w = 3).
  • ⌀Dmin = 35 mm (at w = 2).
  • Use only with a full radius groove turning insert No. 273735273739.
  • No standardised undercut according to DIN 509.

Downloads & documents

Compare with similar products

This article


Recommendations


Grooving toolholder 45°  16/3

Grooving toolholder 45° 16/3

on request
In stock
22 pieces in stock
US $ 178.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 178.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 187.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 191.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
US $ 195.34
plus VAT at the current rate Prices plus delivery costs
axial grooving possible no yes yes yes yes
Overall length L 100 100 100 100 150
Through-coolant no no no no no
Head length L1 33 30 31 37 41
Groove width w 3 3 3 3 3
Application type right-hand right-hand right-hand right-hand right-hand
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart