{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 20 mm | |
Functional width L4 | 26.5 mm | |
Head length L1 | 40 mm | |
Shank width b | 25 mm | |
Overall length L | 150 mm | |
Screw | 279815 7 (TX30; 8 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273755 25/4 | |
EAN / GTIN | 4045197484918 | |
Manufacturer number | 273755 25/4 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Grooving toolholder, right-hand, Shank width / groove width w: 25/4mm
on request
In stock
33 pieces in stock
US $ 214.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 214.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
US $ 223.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
US $ 223.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 280.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 280.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 309.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 297.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 297.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 342.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 147.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 150 mm | 150 mm | 150 mm | 150 mm | 106 mm | 112 mm | 121 mm | 108 mm | 119.5 mm | 130 mm | 129 mm |
Through-coolant | no | no | no | no | yes | yes | yes | yes | yes | yes | no |
Head length L1 | 40 mm | 34 mm | 48 mm | 36.5 mm | 34.5 mm | 40.5 mm | 49 mm | 36.5 mm | 48 mm | 36.5 mm | 39 mm |
Screw | 279815 7 (TX30; 8 Nm) | 279815 6 (TX25; 6 Nm) | 279815 7 (TX30; 8 Nm) | 279815 6 (TX25; 6 Nm) | 279815 6 (TX25; 6 Nm) | 279815 7 (TX30; 8 Nm) | 279815 6 (TX25; 6 Nm) | 279815 6 (TX25; 6 Nm) | 279815 7 (TX30; 8 Nm) | 279815 6 (TX25; 6 Nm) | 279816 4 (SW5; 5 Nm) |
Groove width w | 4 mm | 3 mm | 4 mm | 3 mm | 3 mm | 4 mm | 3 mm | 3 mm | 4 mm | 3 mm | 3 mm; 4 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Grooving depth tmax | 20 mm | 15 mm | 28 mm | 21 mm | 15 mm | 20 mm | 30 mm | 21 mm | 28 mm | 21 mm | 21 mm |