Grooving insert Finishing 5 mm

Article no.: 273720 5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 39.43 / Piece
  • from 10 Piece
    US $ 32.85 / Piece
on request
In stock
406 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 5 mm
Main application P
Cutting conditions continuous
Grade CU7025
Coating uncoated
Tool material Cermet
Tolerance groove width w ±0.04 mm
Cutting depth ap 0.7 mm - 2.6 mm
Feed f 0.07 mm/rev. - 0.25 mm/rev.
Corner radius R 0.4 mm
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273720 5
EAN / GTIN 4045197579096
Manufacturer number 273720 5

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
140
continuous
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart