Grooving insert Blank, HU7310, Groove width w: 2,7mm

Article no.: 273696 2,7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 29.18 / Piece
  • from 10 Piece
    US $ 24.32 / Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,365 pieces in stock 1,365 pieces available in 3-4 working days

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2.7 mm
Main application N
Secondary application Ti
Grade HU7310
Coating uncoated
Tool material Carbide
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273696 2,7
EAN / GTIN 4045197578969
Manufacturer number 273696 2,7

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
350
Alu > 10% Si
N
280
Ti > 850 N/mm²
S
50
continuous
 
irregular
 
wet maximum
 

Description

Application:

For grinding specific profiles.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart