Set of grooving inserts, HB7010, Type: 0,9-2,65

Article no.: 273667 0,9-2,65
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
19 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 0.9 mm - 2.65 mm
Tool material Carbide
Grade HB7010
Main application P
Secondary application K
Slots to standard DIN 471; DIN 472
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273667 0,9-2,65
EAN / GTIN 4045197747518
Manufacturer number 273667 0,9-2,65

Application Table

Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Ti > 850 N/mm²
S
70
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Description

Application:

With grooving toolholder for insert width 3 mm.

Content:

2× each No. 273665: Size 0.9; 1.15; 1.35;
1× each No. 273665: Size 1.65; 1.90; 2.15; 2.65

Note:

All carriers must be matched to the groove width.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart