Parting-off insert left-hand 5°, HB7020, Groove width w: 2mm

Article no.: 273657 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 26.19 / Piece
  • from 10 Piece
    US $ 21.83 / Piece
on request
In stock Available in 3-4 working days
458 pieces in stock 458 pieces available in 3-4 working days

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Main application P
Secondary application M
Cutting conditions slightly interrupted
Type HB7020
Tool material Carbide
Tolerance groove width w ±0.03 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Corner radius R 0.2 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile left-hand
Type of product Indexable insert for grooving

Identification & Classification

Article number 273657 2
EAN / GTIN 4045197770714
Manufacturer number 273657 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
60
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart