{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 20 mm | |
h4 | 20 mm | |
h2 | 11 mm | |
h3 | 45 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 43 mm | |
Overall length Ltot | 78 mm | |
Clamping claw | 279991 | |
Clamping screw | 279990 | |
Type of product | Toolholder for parting-off tools |
Article number | 273651 26/20 | |
Manufacturer number | 273651 26/20 |