{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Eco | |
Blade height h5 | 19 mm | |
Application type | neutral | |
Through-coolant | yes | |
System key | yes | |
for maximum workpiece ⌀ | 40 mm | |
Overall length L | 86 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273562 19/2,2 | |
EAN / GTIN | 4062406202637 | |
Manufacturer number | 273562 19/2,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Eco parting-off blade 19/2,2 mm
on request
In stock
15 pieces in stock
US $ 215.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 144.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
US $ 80.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
US $ 145.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 215.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
US $ 112.14
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 40 | 40 | 40 | 40 | 40 | 40 |
Overall length L | 86 | 86 | 86 | 86 | 86 | 86 |
Through-coolant | yes | no | no | no | yes | no |
Blade height h5 | 19 | 19 | 19 | 19 | 19 | 19 |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |