{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 32 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 60 mm | |
Width b2 | 1.6 mm | |
Height h1 | 25 mm | |
Overall length L | 150 mm | |
max. groove depth tmax | 25 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273551 32/2,2 | |
Manufacturer number | 273551 32/2,2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Parting-off tool Steel 32/2,2 mm |
on request
In stock
7 pieces in stock
US $ 161.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 91.44
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no |
for maximum workpiece ⌀ | 60 | 50 | 100 |
Overall length L | 150 | 150 | 150 |
Through-coolant | no | no | no |
Blade height h5 | 32 | 32 | 32 |
Application type | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool |