Parting-off insert neutral 1,5 mm

Article no.: 273505 1,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 21.89 / Piece
  • from 10 Piece
    US $ 18.25 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
45 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 1.5 mm
Main application M
Corner radius 0.15 mm
Grade HB9140
Tool material Carbide
Feed f in steel < 900 N/mm2 0.04 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273505 1,5
EAN / GTIN 4067263125211
Manufacturer number 273505 1,5

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
80
continuous
 
irregular
 
wet maximum
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart