Parting-off insert neutral 5 mm

Article no.: 273500 5
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 20.10 / Piece
  • from 10 Piece
    US $ 16.76 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
880 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 5 mm
Main application P
Corner radius 0.25 mm
Grade HB9035
Tool material Carbide
Feed f in steel < 900 N/mm2 0.15 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273500 5
EAN / GTIN 4062406531119
Manufacturer number 273500 5

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
GG(G)
K
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart