Parting-off insert neutral 6,0 mm

Article no.: 273292 6,0
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 27.12 / Piece
  • from 10 Piece
    US $ 22.60 / Piece
on request
In stock
83 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 6 mm
    Main application M
    Cutting conditions heavily interrupted
    Corner radius 0.3 mm
    Grade HB9140
    Coating TiAISN2
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.17 mm/rev.
    Number of changes/inserts 1
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273292 6,0
    EAN / GTIN 4062406085407
    Manufacturer number 273292 6,0

    Application Table

    Steel < 500 N/mm²
    P
    130
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    90
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    40
    INOX < 900 N/mm²
    M
    120
    INOX > 900 N/mm²
    M
    100
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Application:

    For parting-off tools No. 273551273558.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart