{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3.1 mm | |
Main application | M | |
Cutting conditions | continuous | |
Corner radius | 0.2 mm | |
Grade | HB7135 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | left-hand | |
Type of product | Indexable insert for grooving |
Article number | 273210 3,1 | |
EAN / GTIN | 4045197143365 | |
Manufacturer number | 273210 3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Parting-off insert left-hand, HB7135, Groove width w: 3,1mm
on request
In stock
999 pieces in stock
from
1
Pieces
US $ 17.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,385 pieces in stock
from
1
Pieces
US $ 17.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
875 pieces in stock
from
1
Pieces
US $ 17.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,222 pieces in stock
from
1
Pieces
US $ 21.74
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
809 pieces in stock
from
1
Pieces
US $ 21.74
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,640 pieces in stock
US $ 10.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous | continuous | continuous |
Grade | HB7135 | HB7130 | HB7135 | HU7310 | HU7310 | HBX25 |
Groove width w | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm |
Indexable insert profile | left-hand | neutral | right-hand | neutral | right-hand | neutral |
Type of product | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving |