{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 20 mm | |
h2 | 13 mm | |
h3 | 48 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 36 mm | |
Overall length Ltot | 100 mm | |
Threaded pin | 279928 4 | |
Spare parts set | 279815 23 | |
Type of product | Toolholder for parting-off tools |
Article number | 273020 32/20 | |
Manufacturer number | 273020 32/20 |