{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3.1 mm | |
Cutting conditions | continuous | |
Grade | HBX25 | |
Coating | TiN | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Number of changes/inserts | 1 | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273010 3,1 | |
EAN / GTIN | 4045197942326 | |
Manufacturer number | 273010 3,1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Parting-off insert neutral 3,1 mm
on request
In stock
3,754 pieces in stock
US $ 10.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,678 pieces in stock
from
1
Pieces
US $ 17.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
492 pieces in stock
from
1
Pieces
US $ 21.74
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 1 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous |
Grade | HBX25 | HB7130 | HU7310 |
Groove width w | 3.1 | 3.1 | 3.1 |
Indexable insert profile | neutral | neutral | neutral |
Type of product | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving |