{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 75 mm | |
Width b2 | 1.6 mm | |
Height h1 | 21.2 mm | |
Overall length L | 110 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273000 26/2,2 | |
EAN / GTIN | 4045197941626 | |
Manufacturer number | 273000 26/2,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Steel parting-off tool, neutral, Blade height h5 / groove width w: 26/2,2mm
on request
In stock
105 pieces in stock
US $ 87.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 153.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
US $ 157.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 228.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
US $ 228.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
US $ 118.31
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 75 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Overall length L | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Through-coolant | no | no | no | yes | yes | no |
Blade height h5 | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |